- Reducer Bushing Fitting Description
- 1/8 in Female Pipe Size
- 3/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Carbon Steel Material
applications
- Brass, bronze and iron pipe
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
| No. of Ends | 2 |
| Hex Size | 3/4 in |
| Length | 1 in |
| Overall Length | 0.85 in |
| Operating Pressure [Max] | 5000 psi |
| Application | Grease, Instrumentation & Most Hydraulic Systems |
| End Gender 1 | Male |
| Series | 2081 |
| Thread Sealant | No |
| Type | Forged |
| Fitting Type | Straight |
| End Type 1 | NPTF |
| Material | Carbon Steel |
| I.D. | 0.295 in |
| End Type 2 | NPTF |
| Plating | Zinc |
| Fitting Description | Reducer Bushing |
| End Size | 1/8 NPT(f), 3/8 NPT(m) |
| SAE Reference No. | 140140 |
| Temperature Range [Min] | -65 °F |
| End Gender 2 | Female |
| Temperature Range [Max] | 400 °F |
| Thread Size | 3/8-18 |
| Hex Size 1 | 3/4 in |
| End Types | NPT - All Ends |
| Male Pipe Size | 3/8 in |
| Female Pipe Size | 1/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 678146035318 |

