- 45° Elbow Fitting Description
- 1/4 in Female Pipe Size
- 1/4 in Male Pipe Size
- Carbon Steel Material
applications
- Brass, bronze and iron pipe
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
| Hex Size 1 | 1.05 in |
| Male Pipe Size | 1/4 in |
| End Type 2 | NPTF |
| Plating | Zinc |
| End Gender 1 | Female |
| Type | Forged |
| Fitting Type | Elbow, 45° |
| Temperature Range [Max] | 400 °F |
| Application | Grease, Instrumentation & Most Hydraulic Systems |
| Female Pipe Size | 1/4 in |
| End Type 1 | NPTF |
| Temperature Range [Min] | -65 °F |
| No. of Ends | 2 |
| End Gender 2 | Male |
| Height | 0.620 in |
| Thread Size | 1/4-18 |
| I.D. | 0.437 in |
| N1 | 0.62 in |
| Thread Sealant | No |
| N | 1.05 in |
| Pipe Size | 0.25 in |
| D1 | 0.281 in |
| Series | 2088 |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| End Types | NPT - All Ends |
| SAE Reference No. | 140339 |
| Material | Carbon Steel |
| Across Wrench Flats | 3/4 in |
| Operating Pressure [Max] | 6000 psi |
| Fitting Description | 45° Elbow |
| Length | 3/4 in |
| Weight | 0.123 LB |
| EAN or UPC | 678146052285 |

