- Bulkhead Nut for use w/ 3/16" O.D. Tube
description
- Weatherhead by Danfoss C5924x series Spare Part Bulkhead Nut
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Available in a variety of sizes
compliances
- 0
| Temperature Range [Max] | 400 °F |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Types | JIC 37° |
| Material | Carbon Steel |
| Fitting Type | Nut, Bulkhead |
| Plating | Zinc |
| Overall Length | 0.22 in |
| End Types 2 | JIC 37° |
| End Size | 3/16 JIC(f) |
| Certifications | SAE 070118 |
| Type | Locknut |
| Temperature Range [Min] | -65 °F |
| No. of Ends | 1 |
| Hex Size | 5/8 in |
| Fitting Angle | Straight |
| Fitting Description | Bulkhead Nut |
| SAE Reference No. | 070118 |
| Tube O.D. | 3/16 in |
| Color | Zinc Clear Trivalent Chromate |
| Weight | 0.0 LB |
| EAN or UPC | 678146187635 |

