- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size
- 1.06 in Length
- 2 in Height
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
| No. of Ends | 1 |
| Thread Size | 1 5/8-12 |
| Hex Size 1 | 2 in |
| End Type 1 | SAE 37 |
| Temperature Range [Min] | -65 °F |
| Plating | Danfoss Dura-Kote™ Plating |
| Type | Forged |
| SAE Reference No. | 070112 |
| Material | Forged Steel |
| Tube O.D. | 1 1/4 in |
| Female Pipe Size | 1 1/4 in |
| Temperature Range [Max] | 400 °F |
| Length | 1.060 in |
| Finish | Dura-Kote |
| Series | 210292 |
| Thread Sealant | No |
| Fitting Angle | Straight |
| End Gender 1 | Female |
| Height | 2 in |
| Fitting Type | Cap |
| Hex Size | 2 in |
| End Types | JIC 37° & NPT |
| End Size | 1 1/4 JIC(f) |
| End Types 2 | JIC 37°, NPT |
| Overall Length | 1.060 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Fitting Description | SAE 37° Cap |
| Weight | 0.505 LB |
| EAN or UPC | 678146136824 |

