- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size
- 0.59 in Length
- 0.56 in Height
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
| End Types | JIC 37° & NPT |
| Thread Size | 7/16-20 |
| Finish | Zinc Plated |
| SAE Reference No. | 070112 |
| Temperature Range [Min] | -65 °F |
| Tube O.D. | 1/4 in |
| Hex Size | 9/16 in |
| Material | Forged Steel |
| End Type 1 | JIC 37° |
| Hex Size 1 | 0.56 in |
| Plating | Danfoss Dura-Kote™ Plating |
| Overall Length | 0.590 in |
| No. of Ends | 1 |
| End Types 2 | JIC 37°, NPT |
| Type | Forged |
| Temperature Range [Max] | 400 °F |
| Height | 0.560 in |
| Fitting Angle | Straight |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Size | 1/4 JIC(f) |
| Length | 0.590 in |
| Series | 210292 |
| Fitting Description | SAE 37° Cap |
| End Gender 1 | Female |
| Fitting Type | Cap Nut |
| Weight | 0.024 LB |
| EAN or UPC | 678146136862 |

