- Cast Iron Global Gear Pump
- 7/8" Keyed Shaft
- SAE A (2-Bolt)
- Right Hand
- Side Port
description
- Eaton's cast iron pump series features a fixed bushing, pressure-balanced design with a high strength cast iron body, and cast iron end cap and mounting flanges.
applications
- Industrial
- Steering circuits
- Lift trucks
- Agriculture tractors and harvesters
- Fan drive systems
- Salt and sand spreaders
- Auxiliary work circuits
features
- Single- and multiple-section pumps
- Relief valve and priority control valve options
- Auxiliary mounting features
| Pressure [Max] | 3625 psi |
| Shaft Dia. | 0.875 in |
| Pump Type | Cast Iron |
| Port Location | Side Port |
| Keyway Size | 0.27 in |
| Suction Port Size | SAE-16 |
| Shaft Details | Straight Keyed |
| Shaft Type | Keyed |
| Pressure Port | SAE-10 |
| Displacement (in³/rev) | 1.55 |
| Shaft Extension Length | 1.53 in |
| RPM [Max] | 3000 rpm |
| GPM @ Speed | 11.7 gpm @ 1750 rpm |
| Rotation | Right Hand |
| Mounting | SAE A (2-Bolt) |
| Series | AEK Series |
| Weight | 9.55 LB |

