- 2 Piece Nut for use w/ 1" O.D. Tube
description
- Weatherhead by Danfoss C5115x series Spare Part Nut 2 Piece
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Available in a variety of sizes
compliances
- 0
| Certifications | SAE 070111 |
| Fitting Type | Nut |
| I.D. | 1.006 in |
| End Types 2 | JIC 37°, NPT |
| Type | Swivel Nuts |
| Fitting Description | 2 Piece Nut |
| End Types | JIC 37° & NPT |
| Material | Carbon Steel |
| Hex Size | 1 1/2 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| No. of Ends | 1 |
| Tube O.D. | 1 in |
| Fitting Angle | Straight |
| SAE Reference No. | 070111 |
| End Size | 1 JIC(f) |
| Overall Length | 1.94 in |
| Color | Zinc Clear Trivalent Chromate |
| Weight | 0.0 LB |
| EAN or UPC | 678146181756 |

