- Reducer Fitting Description
- 3/4 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
- 2.15 in Length
| Fitting Description | Reducer |
| Length | 2.150 in |
| End Type 2 | SAE 37 |
| End Gender 1 | Female |
| Fitting Type | Adapter |
| End Type 1 | SAE 37 |
| Fitting Angle | Straight, Swivel |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Thread Size | 1 5/16-12 |
| Series | 221501 |
| Tube O.D. | 3/4 in |
| End Gender 2 | Male |
| Weight | 0.41 LB |
| EAN or UPC | 639789286628 |

