- Aluminum Global Gear Pump
- 3/4" Keyed Shaft
- SAE A (2-Bolt)
- Right Hand
- Side Port
description
- Eaton Global Gear Pumps combine state-of-the-art innovation and manufacturing processes. These pumps are designed to satisfy global customer requirements for higher pressure, quiet operation, long life, and a full range of options and features. The aluminum series pumps feature a floating bushing, pressure-balanced design with a high strength extruded aluminum body, cast iron end cap, and mounting flange.
applications
- Industrial
- Steering circuits
- Lift trucks
- Agriculture tractors and harvesters
- Fan drive systems
- Salt and sand spreaders
- Auxiliary work circuits
features
- Continuous operating pressures to 4000 psi
- SAE, DIN, and ISO flange, shaft, and porting styles
- 12-tooth, low noise, and pressure ripple gear design
- High efficiency gear profiles
- Three-year warranty
- Field reversible rotation
| Shaft Dia. | 0.75 in |
| Port Location | Side Port |
| Suction Port Size | SAE-16 |
| Keyed Shaft Diameter | 3/4 in |
| RPM [Max] | 3000 rpm |
| Shaft Details | 3/16 |
| Shaft Type | Keyed |
| Pressure Port | SAE-10 |
| Keyway Size | 3/16 |
| Pump Type | Aluminum |
| Pressure [Max] | 4000 psi |
| Mounting | SAE A (2-Bolt) |
| Series | AEG Series |
| Rotation | Right Hand |
| Shaft Extension Length | 1 1/4 in |
| Displacement (in³/rev) | 0.98 |
| Weight | 6.98 LB |

