- Aluminum Global Gear Pump
- 5/8" Splined Shaft
- SAE A (2-Bolt)
- Right Hand
- Side Port
description
- Eaton Global Gear Pumps combine state-of-the-art innovation and manufacturing processes. These pumps are designed to satisfy global customer requirements for higher pressure, quiet operation, long life, and a full range of options and features. The aluminum series pumps feature a floating bushing, pressure-balanced design with a high strength extruded aluminum body, cast iron end cap, and mounting flange.
applications
- Industrial
- Steering circuits
- Lift trucks
- Agriculture tractors and harvesters
- Fan drive systems
- Salt and sand spreaders
- Auxiliary work circuits
features
- Continuous operating pressures to 4000 psi
- SAE, DIN, and ISO flange, shaft, and porting styles
- 12-tooth, low noise, and pressure ripple gear design
- High efficiency gear profiles
- Three-year warranty
- Field reversible rotation
| Splines | 9 |
| Mounting | SAE A (2-Bolt) |
| Pressure Port | SAE-10 |
| Displacement (in³/rev) | 1.73 |
| Shaft Extension Length | 1.24 in |
| Rotation | Right Hand |
| GPM @ Speed | 13 gpm @ 1750 rpm |
| Port Location | Side Port |
| Shaft Dia. | 0.625 in |
| Shaft Details | 9T-16/32 |
| RPM [Max] | 2300 rpm |
| Pressure [Max] | 2900 psi |
| Shaft Type | Splined |
| Suction Port Size | SAE-16 |
| Pump Type | Aluminum |
| Series | AEG Series |
| Weight | 7.73 LB |

