- Adapter Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Carbon Steel Material
| Fitting Description | Adapter |
| End Gender 1 | Male |
| End Type 1 | NPTF |
| End Size | 1/4 NPT(m) |
| Length | 2.180 in |
| I.D. | 0.28 in |
| Thread Size 3 | 1/4-18 |
| No. of Ends | 3 |
| Material | Carbon Steel |
| End Types | NPT - All Ends |
| End Gender 3 | Male |
| M | 1.09 in |
| Thread Size | 1/4-18 |
| SAE Reference No. | N/A |
| Fitting Type | Tee |
| End Type 2 | NPTF |
| Hex Size 1 | 0.55 in |
| End Gender 2 | Male |
| End Type 3 | NPTF |
| Thread Sealant | No |
| Series | 2257 |
| Height | 0.550 in |
| Male Pipe Size | 1/4 in |
| Finish | Dura-Kote |
| Weight | 0.132 LB |
| EAN or UPC | 639789287151 |

