- Straight Thread O-Ring for 3/4" O.D. Tubing
compliances
- 0
| Temperature Range [Min] | -40 °F |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| End Size | 3/4 O-Ring Boss |
| Fitting Description | Straight Thread O-Ring |
| W | 0.116 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| I.D. | 0.924 in |
| Tube O.D. | 3/4 in |
| Port Size | 3/4 |
| End Types | O-Ring Boss |
| Temperature Range [Max] | 250 °F |
| Weight | 0.01 LB |
| EAN or UPC | 678146137289 |

