- Straight Thread O-Ring for 1/8" O.D. Tubing
compliances
- 0
| I.D. | 0.239 in |
| End Size | 1/8 O-Ring Boss |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Temperature Range [Min] | -40 °F |
| Tube O.D. | 1/8 in |
| W | 0.064 in |
| Fitting Description | Straight Thread O-Ring |
| Material | 90 Durometer Buna-N Nitrile Rubber |
| Temperature Range [Max] | 250 °F |
| End Types | O-Ring Boss |
| Port Size | 1/8 |
| Weight | 0.001 LB |
| EAN or UPC | 678146182012 |

