- Straight Thread O-Ring Connector Extended Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 7/16-20 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Fitting Description | Straight Thread O-Ring Connector Extended |
| End Type 2 | SAE 37 |
| Height | 0.563 in |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| Material | Carbon Steel |
| Length | 1.280 in |
| No. of Ends | 2 |
| End Types | JIC 37° & O-Ring Boss |
| Temperature Range [Max] | 400 °F |
| Thread Sealant | No |
| Type | Forged |
| Overall Length | 0.95 in |
| I.D. | 0.17 in |
| Port Size | 1/4 |
| Temperature Range [Min] | -65 °F |
| Tube O.D. 2 | 1/4 in |
| Hex Size | 9/16 in |
| Fitting Type | Adapter |
| Finish | Dura-Kote |
| Plating | Zinc |
| Thread Size | 7/16-20 |
| Hex C1 | 0.56 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Female Pipe Size | 1/4 in |
| End Size | 1/4 O-Ring Boss(m), 1/4 JIC(f) |
| End Type 1 | ORB |
| End Types 2 | JIC 37°, O-Ring Boss |
| End Gender 1 | Male |
| Hex Size 1 | 0.563 in |
| Hex Size 2 | 0.563 in |
| Series | 2266 |
| Tube O.D. | 1/4 in |
| Male Pipe Size | 1/4 in |
| Weight | 0.076 LB |
| EAN or UPC | 678146053527 |

