Danfoss
2H16S14
HK Series Female Half Carbon Steel 1/4 in Quick Disconnect Coupling Socket
Item #120728359
- Carbon Steel Material
- 1/4 in Body Size
- Female Half
- 2.26 in Length
description
- Danfoss Hansen HK Series Quick Disconnect Couplings Socket
features
- Quick Connect and Disconnect
- No Need for Special Tools
- Exceeds ISO 16028 Operating Pressures
| Media | Hydraulic |
| Finish | Zinc Trivalent |
| Valve Type | 2 Way |
| Type | Female Half |
| Angle Shape | Straight |
| Latch Type | Push/Pull |
| Flow Rate [Max] | 3 gpm |
| Material | Carbon Steel |
| End Gender 2 | Female |
| End Size 2 | 1/4 in |
| Body Size | 1/4 in |
| End Type 1 | Push to Connect |
| Seal Material | Buna-N |
| Fluid Loss | 0.9 cm3 |
| Thread Size 2 | 1/4-18 |
| Operating Pressure | 5000 psi |
| Fluid Compatibility | Hydraulic Service |
| Length | 2.26 in |
| Flow Rate | 3 gpm |
| Coupling Component | Socket |
| Internal Connection Type | Ball Lock |
| Port Size | 1/4 |
| Width | 1.14 in |
| Working Temperature [Min] | -40 °F |
| Series | HK |
| Standard | ISO 7241-1 Series B |
| Working Temperature [Max] | 250 °F |
| End Type 2 | NPTF |
| End Gender 1 | Female |
| Connection Style | Manual |
| Air Inclusion [Max] | 1.2 cm3 |
| Hex Size 1 | 0.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146197979 |
