- 0.25 in Inside Diameter
- 0.38 in Outside Diameter
- Nylon Tube
- 350 psi Working Pressure
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
| Bend Radius [Min] | 1.5 in |
| Reinforcement | Synthetic Fiber |
| I.D. | 0.25 in |
| Impulse Cycle Life | 125000 |
| Abrasion Resistance | Premium |
| Working Temperature [Min] | -40 ⁰F |
| O.D. | 0.38 in |
| Color | Blue |
| Lay Line Style | Ink Jet |
| Burst Pressure | 1400 psi |
| Tube Material | Nylon |
| Working Pressure | 350 psi |
| Construction | Multi Braid |
| Conductivity | Non-Conductive |
| Standard | DOT FMVSS 106 |
| Cover Material | Polyester |
| Working Temperature [Max] | 200 ⁰F |
| Tube Wall Thickness | 0.06 in |
| Dash Size | -6 |
| Weight | 0.1 LB |

