- 0.23 in Inside Diameter
- 0.32 in Outside Diameter
- Polyamide Tube
- 250 psi Working Pressure
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
| I.D. | 0.23 in |
| Burst Pressure | 1000 psi |
| Lay Line Style | Ink Jet |
| Working Temperature [Max] | 200 ⁰F |
| Tube Material | Polyamide |
| Color | Black |
| Working Temperature [Min] | -40 ⁰F |
| O.D. | 0.32 in |
| Dash Size | -5 |
| Abrasion Resistance | Premium |
| Qualified Hose Fittings | QCAB |
| Tube Wall Thickness | 0.04 in |
| Standard | DOT FMVSS 106 |
| Construction | Extruded |
| Working Pressure | 250 psi |
| Reinforcement | Polyamide |
| Cover Material | UV Stabilized |
| Bend Radius [Min] | 1.13 in |
| Weight | 0.0 LB |

