- Braze Flanged Head for 1 1/4" O.D. Tubing
- 1" Nominal Flange Size
- Code 61
| Fitting Description | Braze Flanged Head |
| Overall Length | 0.31 in |
| Material | Steel |
| Style | Adapter |
| Tube O.D. | 1 1/4 in |
| Bolt Centers | 2.06 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146182388 |
| Fitting Description | Braze Flanged Head |
| Overall Length | 0.31 in |
| Material | Steel |
| Style | Adapter |
| Tube O.D. | 1 1/4 in |
| Bolt Centers | 2.06 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146182388 |