- 90° Swivel Elbow Fitting Description
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
- 3.73 in Length
| Fitting Type | Elbow |
| I.D. | 0.61 in |
| End Type 1 | JIC 37° |
| End Gender 2 | Male |
| End Gender 1 | Female |
| Hex Size 2 | 1.12 in |
| End Types 2 | JIC 37° |
| M1 | 3.73 in |
| End Type 2 | JIC 37° |
| No. of Ends | 2 |
| Fitting Angle | 90°, Swivel |
| Series | 504095 |
| SAE Reference No. | N/A |
| M | 2.49 in |
| Material | Carbon Steel |
| Tube O.D. | 3/4 in |
| Thread Size | 1 1/16-12 |
| Fitting Description | 90° Swivel Elbow |
| End Types | JIC 37° |
| Length | 3.730 in |
| End Size | 3/4 JIC(m), 3/4 JIC(f) |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 1.25 in |
| Height | 2.490 in |
| Thread Sealant | No |
| Weight | 2.0 LB |
| EAN or UPC | 639789287380 |

