- Spider
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size | 1 5/8 in |
| Material | Gray Cast Iron |
| Clutch-Brake Type | CB |
| Accessory Type | Sheave Clutch Spider |
| Series | 6CB |
| Size Code | 6 |
| Weight | 22.036 LB |
| Size | 1 5/8 in |
| Material | Gray Cast Iron |
| Clutch-Brake Type | CB |
| Accessory Type | Sheave Clutch Spider |
| Series | 6CB |
| Size Code | 6 |
| Weight | 22.036 LB |