- Flange Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | VC |
| Size Code | 76 |
| Series | 76VC1600 |
| Material | Gray Cast Iron |
| Type | Male |
| Accessory Type | Flange Drum |
| Weight | 2500.0 LB |
| Clutch-Brake Type | VC |
| Size Code | 76 |
| Series | 76VC1600 |
| Material | Gray Cast Iron |
| Type | Male |
| Accessory Type | Flange Drum |
| Weight | 2500.0 LB |