- 5 1/2 in Rod Diameter
- 8 in Bore Size
includes
- (1) rod wiper
- (2) rod seals
- (1) rod wear band
- (2) O.D. bearing seals
- (2) o-rings
| Rod Diameter | 5 1/2 in |
| Bore Size | 8 in |
| Weight | 0.0 LB |
| Rod Diameter | 5 1/2 in |
| Bore Size | 8 in |
| Weight | 0.0 LB |