Skip to content Skip to navigation menu
Danfoss6533N-NZM

6533N-NZM

NZ Rod Cartridge Seal Kit
Item #100630780
  • 2 in Rod Diameter
  • 3 1/4 in Bore Size
Danfoss6533N-NZM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Rod Diameter
  • 3 1/4 in Bore Size

includes

  • (1) rod wiper
  • (2) rod seals
  • (1) rod wear band
  • (2) O.D. bearing seals
  • (2) o-rings
Bore Size 3.25 in
Rod Diameter 2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison