- Reducer for 3/4" to 3/8" O.D. Tubing
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| No. of Ends | 2 |
| Fitting Description | Reducer |
| Tube O.D. | 3/8 in |
| Fitting Angle | Straight |
| Overall Length | 1.93 in |
| Hex Size | 13/16 in |
| End Size | 3/8 Flareless(f), 3/4 Flareless(m) |
| Material | Carbon Steel AISI/SAE 12L14 |
| Body Size | 3/4 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| SAE Reference No. | 080123 |
| End Types | Flareless |
| Weight | 0.0 LB |
| EAN or UPC | 725975049846 |

