- Sleeve for 1 1/2" O.D. Tubing
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| End Types | Flareless |
| Material | Carbon Steel AISI/SAE 12L14 |
| Tube O.D. | 1 1/2 in |
| SAE Reference No. | 080115B |
| Fitting Angle | Straight |
| Fitting Description | Sleeve |
| No. of Ends | 1 |
| Overall Length | 0.42 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Size | 1 1/4 Flareless(f) |
| Weight | 0.0 LB |
| EAN or UPC | 725975050569 |

