- Plug Fitting Description
- 2.5 in Length
| Fitting Type | Plug |
| No. of Ends | 1 |
| Length | 2 1/2 in |
| Fitting Description | Plug |
| Fitting Angle | Straight |
| Weight | 1.0 LB |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Length | 2 1/2 in |
| Fitting Description | Plug |
| Fitting Angle | Straight |
| Weight | 1.0 LB |