- Female Branch Tee for 1/4" O.D. Tubing & 1/8" Female Pipe
applications
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
- Chemical processing
features
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
| Fitting Description | Female Branch Tee |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Tube O.D. | 1/4 in |
| No. of Ends | 3 |
| End Types | NPT & Flareless |
| M | 0.89 in |
| N | 0.66 in |
| Across Wrench Flats | 9/16 in |
| I.D. | 0.203 in |
| Fitting Type | Tee, Branch |
| Material | Carbon Steel AISI/SAE 12L14 |
| End Size | 1/8 NPT(f), 1/4 Flareless(m) |
| Female Pipe Size | 1/8 in |
| SAE Reference No. | 080427 |
| Weight | 0.0 LB |
| EAN or UPC | 725975053980 |

