- Hex Head Plug Fitting Description
- 1/8 in Tube Outer Diameter 1
- 2 in Male Port Size
- 1.43 in Length
- 2.75 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
| Tube O.D. 1 | 1/8 in |
| Fitting Angle | Straight |
| Finish | Dura-Kote |
| Application | Pressure Hydraulic Systems |
| Port Size | 2 in |
| No. of Ends | 1 |
| SAE Reference No. | 090109A |
| I.D. | 1.81 in |
| Height | 2 3/4 in |
| End Gender 2 | Female |
| Fitting Description | Hex Head Plug |
| Hex Size | 2 3/4 in |
| End Type 2 | ORB |
| End Type 1 | ORB |
| Hex Size 1 | 2.75 in |
| Material | Carbon Steel |
| End Types | O-Ring Boss |
| Series | 900598 |
| Overall Length | 1.42 in |
| End Size | 2 O-Ring Boss(m) |
| Length | 1.430 in |
| D1 | 1.815 in |
| End Gender 1 | Male |
| Fitting Type | Plug |
| Thread Size | 2 1/2-12 |
| Male Port Size | 2 in |
| Weight | 2.0 LB |
| EAN or UPC | 678146188748 |

