- Hex Head Plug Fitting Description
- 5/16 in Tube Outer Diameter 1
- 0.67 in Length
- 0.625 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
| Finish | Dura-Kote |
| Application | Pressure Hydraulic Systems |
| No. of Ends | 1 |
| End Type 2 | ORB |
| End Types | O-Ring Boss |
| End Size | 5/16 O-Ring Boss(m) |
| Overall Length | 0.67 in |
| Height | 5/8 in |
| Fitting Type | Plug |
| Fitting Angle | Straight |
| Tube O.D. 1 | 5/16 in |
| End Gender 2 | Female |
| Thread Size | 1/2-20 |
| Port Size | 5/16 in |
| End Gender 1 | Male |
| Hex Size | 5/8 in |
| Length | 0.670 in |
| Fitting Description | Hex Head Plug |
| End Type 1 | ORB |
| D1 | 0.234 in |
| Hex Size 1 | 0.625 in |
| Series | 900598 |
| Material | Carbon Steel |
| SAE Reference No. | 090109A |
| Weight | 0.042 LB |
| EAN or UPC | 678146057341 |

