- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size
- 0.80 in Length
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
| Plating | Danfoss Dura-Kote™ Plating |
| No. of Ends | 1 |
| Temperature Range [Min] | -65 °F |
| End Types 2 | JIC 37° |
| Type | Forged |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Length | 0.800 in |
| Fitting Description | SAE 37° Plug |
| Hex Size | 1/2 in |
| End Types | JIC 37° |
| Series | 900599 |
| Tube O.D. | 1/4 in |
| Overall Length | 0.800 in |
| Thread Size | 7/16-20 |
| Material | Forged Steel |
| SAE Reference No. | 070109 |
| Fitting Type | Plug |
| End Size | 1/4 JIC(m) |
| Fitting Angle | Straight |
| Temperature Range [Max] | 400 °F |
| Weight | 0.032 LB |
| EAN or UPC | 678146057389 |

