- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size
- 0.94 in Length
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
| Series | 900599 |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| Plating | Danfoss Dura-Kote™ Plating |
| Temperature Range [Max] | 400 °F |
| Fitting Description | SAE 37° Plug |
| End Type 1 | JIC 37° |
| Length | 0.940 in |
| End Type 2 | SAE 37 |
| Hex Size 1 | 0.812 in |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070109 |
| Male Pipe Size | 1/2 in |
| Tube O.D. | 1/2 in |
| Finish | Steel |
| Temperature Range [Min] | -65 °F |
| Fitting Type | Plug |
| End Types | JIC 37° |
| Overall Length | 0.940 in |
| Hex Size | 13/16 in |
| End Size | 1/2 JIC(m) |
| Material | Forged Steel |
| Type | Forged |
| End Gender 1 | Male |
| Thread Size | 3/4-16 |
| Weight | 0.09 LB |
| EAN or UPC | 678146139214 |

