- Sleeve Three Piece for use w/ 1" O.D. Tube
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| End Types | JIC 37° & NPT |
| Type | Forged |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Temperature Range [Min] | -65 °F |
| SAE Reference No. | 070115 |
| Fitting Type | Sleeve |
| Material | Carbon Steel |
| End Types 2 | JIC 37°, NPT |
| Temperature Range [Max] | 400 °F |
| I.D. | 1.006 in |
| Overall Length | 0.78 in |
| Plating | Zinc |
| No. of Ends | 1 |
| Fitting Description | Sleeve Three Piece |
| End Size | 1 JIC(f) |
| Fitting Angle | Straight |
| Tube O.D. | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 678146139238 |

