- Female Pipe Swivel to Male Pipe Fitting Description
- Carbon Steel Material
| Height From Hole Center | 2.25 |
| Swivel Size | 1 |
| Fitting Type | Tee, Swivel |
| Hex Size 1 | 2.12 in |
| No. of Ends | 3 |
| Thread Size | 1 1/2-11 1/2 |
| Length | 5.300 in |
| End Type 2 | NPSM |
| End Gender 1 | Male |
| End Gender 2 | Female |
| Hex Size 2 | 3 in |
| End Type 1 | NPTF |
| Series | BD55000 |
| Material | Carbon Steel |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Weight | 5.9 LB |

