- Male SAE 37° to Male SAE O-Ring Fitting Description
- Carbon Steel Material
| Hex Size 2 | 2.5 in |
| End Gender 2 | Male |
| Hex Size 1 | 1.88 in |
| Thread Size | 1 5/8-12 |
| End Gender 1 | Male |
| Material | Carbon Steel |
| Series | BD55021 |
| Fitting Description | Male SAE 37° to Male SAE O-Ring |
| End Type 2 | SAE |
| Height From Hole Center | 2.2 |
| End Type 1 | SAE |
| Finish | Zinc Plated |
| No. of Ends | 3 |
| Swivel Size | 1 |
| Fitting Type | Tee, Swivel |
| Length | 4.600 in |
| Weight | 4.0 LB |

