- Hydraulic Hose
- .38 in ID
- .67 in OD
- Synthetic Rubber
- Black
applications
- Hydraulic system service with petroleum- and water-based fluids
- General industrial service
features
- Synthetic rubber tube
- Two-wire braided reinforcement
- Synthetic rubber cover
- Green ink transfer layline
- MSHA approved
| Color | Black |
| Tube Material | Synthetic Rubber |
| Working Pressure [Max] | 4,800 psi |
| Length | 500 ft |
| Hose OD | 0.670 in |
| Temperature Range [Max] | 212 °F |
| Burst Pressure [Min] | 19,200 psi |
| Hose Length | 500 ft |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 0.38 in |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 2.560 in |
| Weight | 0.28 LB |
| EAN or UPC | 678146167682 |
-
Pre-Packed Quantities


