- Hydraulic Hose
- .50 in ID
- .81 in OD
- Synthetic Rubber
- Black
applications
- Hydraulic system service with petroleum- and water-based fluids
- General industrial service
features
- Synthetic rubber tube
- Two-wire braided reinforcement
- Synthetic rubber cover
- Green ink transfer layline
- MSHA approved
| Temperature Range [Min] | -40 °F |
| Tube Material | Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Hose I.D. | 1/2 in |
| Temperature Range [Max] | 212 °F |
| Hose OD | 0.810 in |
| Bend Radius [Min] | 3.540 in |
| Hose Length | 350 ft |
| Color | Black |
| Length | 350 ft |
| Burst Pressure [Min] | 16,000 psi |
| Working Pressure [Max] | 4,000 psi |
| Weight | 0.38 LB |
| EAN or UPC | 678146167699 |
-
Pre-Packed Quantities


