- Hydraulic Hose
- 1.00 in ID
- 1.40 in OD
- Synthetic Rubber
- Black
applications
- Hydraulic system service with petroleum- and water-based fluids
- General industrial service
features
- Synthetic rubber tube
- Two-wire braided reinforcement
- Synthetic rubber cover
- Green ink transfer layline
- MSHA approved
| Hose OD | 1.400 in |
| Temperature Range [Max] | 212 °F |
| Length | 250 ft |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 1 in |
| Hose Length | 250 ft |
| Tube Material | Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 5.910 in |
| Burst Pressure [Min] | 9,600 psi |
| Color | Black |
| Working Pressure [Max] | 2,400 psi |
| Weight | 0.79 LB |
| EAN or UPC | 678146167729 |
-
Pre-Packed Quantities


