- Nut for 1 1/4" O.D.Tube
description
- Weatherhead by Danfoss 4105x series Spare Part For-Seal Nut
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Available in a variety of sizes
compliances
- 0
| Fitting Description | Nut |
| Overall Length | 1.1 in |
| Material | Carbon Steel |
| Hex Size | 1 7/8 in |
| SAE Reference No. | 520110 |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| End Size | 1 1/4 Face Seal |
| Tube O.D. | 1 1/4 in |
| Fitting Angle | Straight |
| Type | Nut |
| Color | Zinc Clear Trivalent Chromate |
| Weight | 0.0 LB |
| EAN or UPC | 678146188915 |

