- Male Straight Thread/Female Straight Thread O-Ring Boss Adapter
- w/ 7/8" Male Port Size & 3/4" Female Port Size
applications
- Pressure hydraulic systems
| Fitting Type | Adapter |
| Material | Carbon Steel |
| End Types | O-Ring Boss |
| Male Port Size | 7/8 in |
| End Size | 3/4 O-Ring Boss(f) |
| Hex Size | 1 3/8 in |
| SAE Reference No. | N/A |
| I.D. | 0.719 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Female Port Size | 3/4 |
| Overall Length | 1.72 in |
| Application | Pressure Hydraulic Systems |
| Fitting Description | Male Straight Thread to Female Straight Thread O-Ring Boss |
| Weight | 0.0 LB |
| EAN or UPC | 678146188939 |

