- Reducer Fitting Description
- 1 in Male Port Size
- 1/2 in Female Port Size
- 1 in Length
- 1.5 in Height
applications
- Pressure hydraulic systems
| No. of Ends | 2 |
| Overall Length | 1.12 in |
| End Type 2 | ORB |
| Length | 1 in |
| End Size | 1/2 O-Ring Boss(f) |
| Fitting Angle | Straight |
| Hex Size 1 | 1.5 in |
| End Gender 1 | Male |
| SAE Reference No. | N/A |
| Height | 1 1/2 in |
| End Gender 2 | Female |
| End Type 1 | ORB |
| Male Port Size | 1 in |
| Fitting Description | Reducer |
| Thread Size | 1 5/16-12 |
| Female Port Size | 1/2 in |
| I.D. | 0.69 in |
| Thread Size 3 | 3/4-16 |
| Fitting Type | Adapter |
| Finish | Dura-Kote |
| End Types | O-Ring Boss |
| Hex Size | 1 1/2 in |
| Material | Carbon Steel |
| Application | Pressure Hydraulic Systems |
| Weight | 0.3 LB |
| EAN or UPC | 678146188946 |

