- Reducer Fitting Description
- 1 in Male Port Size
- 3/4 in Female Port Size
- 1.59 in Length
- 1.5 in Height
applications
- Pressure hydraulic systems
| Hex Size | 1 1/2 in |
| Overall Length | 1.7 in |
| Female Port Size | 3/4 in |
| Finish | Dura-Kote |
| SAE Reference No. | N/A |
| Male Port Size | 1 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Thread Size | 1 5/16-12 |
| Height | 1 1/2 in |
| Fitting Description | Reducer |
| End Size | 3/4 O-Ring Boss(f) |
| End Type 1 | ORB |
| Application | Pressure Hydraulic Systems |
| End Type 2 | ORB |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Length | 1.590 in |
| End Gender 1 | Male |
| Thread Size 3 | 1 1/16-12 |
| End Types | O-Ring Boss |
| I.D. | 0.84 in |
| End Gender 2 | Female |
| Hex Size 1 | 1.5 in |
| Weight | 0.45 LB |
| EAN or UPC | 678146146243 |

