- Reducer w/ 1" Female 37° JIC x 3/4" Male 37° JIC
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| SAE Reference No. | 070123 |
| No. of Ends | 2 |
| Tube O.D. 2 | 3/4 in |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -65 °F |
| End Size | 3/4 JIC(m), 1 JIC(f) |
| End Types 2 | JIC 37°, NPT |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Tube O.D. 1 | 1 in |
| Plating | Zinc |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Fitting Description | Reducer |
| Fitting Type | Adapter |
| Overall Length | 1.47 in |
| I.D. | 0.609 in |
| Type | Forged |
| End Types | JIC 37° & NPT |
| Weight | 0.18 LB |
| EAN or UPC | 678146188977 |

