- Straight O-Ring Adapter Fitting Description
- 3/4 in Tube Outer Diameter 1
- 3/8 in Male Port Size
- 1.35 in Length
- 0.875 in Height
applications
- Brass, bronze and iron pipe
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
| Fitting Description | Straight O-Ring Adapter |
| Finish | Dura-Kote |
| I.D. | 0.391 in |
| End Gender 1 | Male |
| End Types | NPT & O-Ring Boss |
| Hex Size | 7/8 in |
| Application | Grease, Instrumentation & Most Hydraulic Systems |
| End Type 2 | NPTF |
| End Type 1 | UNF |
| Type | Forged |
| Overall Length | 2.71 in |
| Thread Size | 3/4-16 |
| Temperature Range [Min] | -65 °F |
| Male Pipe Size | 3/8 in |
| End Gender 2 | Male |
| Male Straight Thread | 3/4-16 |
| Tube O.D. 1 | 3/4 in |
| Plating | Zinc |
| Hex Size 1 | 0.875 in |
| No. of Ends | 2 |
| Operating Pressure [Max] | 6000 psi |
| Temperature Range [Max] | 400 °F |
| Height | 7/8 in |
| Male Port Size | 3/8 in |
| Fitting Angle | Straight |
| End Size | 3/8 NPT(m), 1/2 O-Ring Boss(m) |
| Length | 1.350 in |
| Fitting Type | Adapter |
| Material | Carbon Steel |
| Port Size | 1/2 |
| Weight | 0.11 LB |
| EAN or UPC | 678146189011 |

