- Straight O-Ring Adapter Fitting Description
- 7/8 in Tube Outer Diameter 1
- 1/2 in Male Port Size
- 1.66 in Length
- 1 in Height
applications
- Brass, bronze and iron pipe
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
| Type | Forged |
| Hex Size | 1 in |
| Tube O.D. 1 | 7/8 in |
| Height | 1 in |
| End Type 1 | UNF |
| Temperature Range [Max] | 400 °F |
| Hex Size 1 | 1 in |
| Length | 1.660 in |
| Fitting Type | Adapter |
| Plating | Zinc Clear Trivalent Chromate |
| End Types | NPT & O-Ring Boss |
| End Gender 2 | Male |
| No. of Ends | 2 |
| Thread Size | 7/8-14 |
| Finish | Dura-Kote |
| Port Size | 5/8 |
| Overall Length | 3.36 in |
| Temperature Range [Min] | -65 °F |
| Application | Grease, Instrumentation & Most Hydraulic Systems |
| Male Straight Thread | 7/8-14 |
| Operating Pressure [Max] | 6000 psi |
| Male Pipe Size | 1/2 in |
| I.D. | 0.484 in |
| Fitting Description | Straight O-Ring Adapter |
| End Size | 1/2 NPT(m), 5/8 O-Ring Boss(m) |
| Material | Carbon Steel |
| End Type 2 | NPTF |
| Male Port Size | 1/2 in |
| Fitting Angle | Straight |
| End Gender 1 | Male |
| Weight | 0.187 LB |
| EAN or UPC | 678146189035 |

