- Straight Thread O-Ring Connector Fitting Description
- 3/4 in Tube Outer Diameter 1
- 1 in Male Port Size
- 1.96 in Length
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
| Hex Size | 1 1/2 in |
| Male Tube O.D. | 3/4 in |
| SAE Reference No. | N/A |
| Tube O.D. 1 | 3/4 in |
| End Gender 1 | Male |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| Fitting Description | Straight Thread O-Ring Connector |
| Fitting Angle | Straight |
| End Type 1 | ORS |
| No. of Ends | 2 |
| End Type 2 | ORB |
| Overall Length | 1.96 in |
| End Gender 2 | Male |
| Thread Size | 1 3/16-12 |
| Male Port Size | 1 in |
| Fitting Type | Adapter |
| End Types | O-Ring Boss & O-Ring Face Seal |
| Length | 1.960 in |
| Hex Size 1 | 1.5 in |
| Finish | Dura-Kote |
| D1 | 0.609 in |
| End Size | 1 O-Ring Boss(m), 3/4 Face Seal(f) |
| Material | Carbon Steel |
| Weight | 0.5 LB |
| EAN or UPC | 678146189110 |

