- Straight Thread O-Ring Connector Extended for 1 1/4" O.D.Tube to 1 1/4" Male Port Size
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 4,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
| End Types | O-Ring Boss & For-Seal® |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| Fitting Angle | Straight |
| I.D. | 1.026 in |
| Overall Length | 4.76 in |
| No. of Ends | 2 |
| Port Size | 1 1/4 |
| End Size | 1 1/4 O-Ring Boss(m) |
| Fitting Description | Straight Thread O-Ring Connector Extended |
| Tube O.D. | 1 1/4 in |
| Hex Size | 1 7/8 in |
| SAE Reference No. | 520122 |
| Fitting Type | Adapter |
| Material | 12L14 Steel |
| Weight | 0.0 LB |
| EAN or UPC | 678146183149 |

