- Swivel Branch Tee Fitting Description
- 1 in Tube Outer Diameter 1
| End Type 1 | ORS |
| Fitting Angle | 90°, Swivel |
| M1 | 2.1 in |
| M | 1.64 in |
| End Gender 2 | Male |
| Thread Size 3 | 1 7/16-12 |
| End Type 2 | ORS |
| Thread Size | 1 7/16-12 |
| Fitting Description | Swivel Branch Tee |
| Tube O.D. 1 | 1 in |
| No. of Ends | 3 |
| End Gender 3 | Female |
| End Type 3 | ORS |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Hex Size 1 | 1 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146183163 |

