- Straight Thread Run Tee Fitting Description
- 1/4 in Tube Outer Diameter 1
- 3/8 in Male Port Size
- 2.37 in Length
- 0.92 in Height
| Length | 2.370 in |
| Male Port Size | 3/8 in |
| Fitting Angle | 90° |
| Tube O.D. 1 | 1/4 in |
| Thread Size 3 | 9/16-18 |
| No. of Ends | 3 |
| Thread Size | 9/16-18 |
| Height | 0.920 in |
| Fitting Description | Straight Thread Run Tee |
| Fitting Type | Tee |
| Weight | 0.0 LB |
| EAN or UPC | 678146183194 |

