- Straight Thread Run Tee Fitting Description
- 1/2 in Tube Outer Diameter 1
- 1/2 in Male Port Size
- 2.7 in Length
- 1.1 in Height
| End Type 1 | ORS |
| Thread Size | 13/16-16 |
| End Type 2 | ORS |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| Thread Size 3 | 3/4-16 |
| Tube O.D. 1 | 1/2 in |
| End Gender 1 | Male |
| Height | 1.100 in |
| End Gender 2 | Male |
| No. of Ends | 3 |
| Male Port Size | 1/2 in |
| Fitting Type | Tee |
| Fitting Description | Straight Thread Run Tee |
| Length | 2.700 in |
| Weight | 0.35 LB |
| EAN or UPC | 678146062383 |

