- Straight Thread Run Tee Fitting Description
- 5/8 in Tube Outer Diameter 1
- 5/8 in Male Port Size
- 3.28 in Length
- 1.31 in Height
| Tube O.D. 1 | 5/8 in |
| No. of Ends | 3 |
| Hex Size 1 | 1.062 in |
| Fitting Type | Tee |
| End Type 1 | ORS |
| Height | 1.310 in |
| Length | 3.280 in |
| End Type 3 | SAE |
| End Gender 1 | Male |
| Fitting Description | Straight Thread Run Tee |
| Thread Size | 1-14 |
| Thread Size 3 | 7/8-14 |
| Male Port Size | 5/8 in |
| Fitting Angle | 90° |
| End Type 2 | ORS |
| End Gender 2 | Male |
| End Gender 3 | Male |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 678146183217 |

